Shop All Stainless Steel Sheets
Onlinemetals
0.236" ABS Sheet Black
Mfr # 21790
Zoro # G607068950
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Length 12
- Thickness 0.236
- Color Black
- Material Plastic
Product Information
- Brand Onlinemetals
- MFR # 21790
- Zoro # G607068950
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 24 |
Length | 12 |
Details
Description
Plastic Sheet ABS offers strength, stiffness, impact resistance, and easy machinability all at a low cost ABS is also easy to paint, glue, and vacuuform It is typically used in machined prototypes, support blocks, structural components, and housing covers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 In, 6 Ft L (2HGY6)
- ZORO SELECT Blank Stock, Rect, SS, 3/4 T x 3 In W x6 ft (4YTX2)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Roll, 36"x40 ft., Black, 50A (BULK-RS-N50-943)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7322)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- Onlinemetals Stainless Steel Sheets