Shop All Stainless Steel Tube Stock
Onlinemetals
0.25" OD x 0.028" Wall x 0.194" ID Stainless Round Tube 316 Seamless
Mfr # 14826
Zoro # G007152723
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$209.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Inside Square 0.194
- Outside Square 0.25
- Length 240
Product Information
- Brand Onlinemetals
- MFR # 14826
- Zoro # G007152723
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 240 |
Details
Description
Stainless Round Tube 316 Seamless exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Seamless tubing is more expensive but stronger than welded tubing
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.188", 2" W, 1 ft. (CUREC00160)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 1/4 In, 6 Ft (61F.75X1.25-72)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40-11)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (1086_72_0)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ZORO SELECT Sq Tube, 304SS, 3/4 OD Sq x 5/8 ID Sq, 6 ft (4YUJ4)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft (4YUJ7)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- Onlinemetals Stainless Steel Tube Stock