Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" OD x 0.065" Wall x 0.12" ID Aluminum Round Tube 6061-T6-Drawn
Mfr # 6844
Zoro # G907074521
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Length 96
- Standards AMS 4082 (call for availability), AMS WW-T-700/6, ASTM B210
Product Information
- Brand Onlinemetals
- MFR # 6844
- Zoro # G907074521
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 96 |
Details
Description
Aluminum Round Tube 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (17R.312-72)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 3 Ft L (2EXH7)
- ZORO SELECT Neoprene Rubber Sheet No Adhesive, 50A, 1/8"T x 36"W x 36"L (BULK-RS-N50-17)
- ZORO SELECT Silicone Ball, 1/2", White, Food Grade, PK5 (BULK-RB-S70-5)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- STANLEY Steel Flat Bar Galv 1/8X3/4X48 (N179-994)
- ZORO SELECT Blank Stock, Rect, SS, 1/4Tx1 1/2 In Wx6 ft (4YTU8)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.105x12x121)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.25x24x242)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock