Onlinemetals
0.25" x 1.5" Copper Rectangle Bar 110-H02
- Zoro #: G807073402
- Mfr #: 4286
Hover or click to zoom Tap to zoom
Key Features
- Material: Copper
- Alloy Type: 110
- Thickness: 0.25
- Width: 1.5
- Length: 24
- Standards: ASTM B187
$73.82
Subtotal: $73.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 1" ID x 1.5" OD Aluminum Bronze Hollowbar 954 Cast Oversized 14187
- ONLINEMETALS 0.375" Stainless Round Bar 304/304L-Annealed Cold Finish 76
- ONLINEMETALS 1" Torlon 4301 Round Rod Bearing Grade Natural 15404
- ONLINEMETALS 1.875" Nickel Aluminum Bronze Round Bar 630 18296
- ONLINEMETALS 1.25" OD x 0.035" Wall x 1.18" ID Alloy Steel Round Tube 4130-Cond. N Seamless 15336
- ONLINEMETALS 1" Stainless Round Bar 17-4 PH Cond. A Cold Finish 7273
- ONLINEMETALS 0.024" Stainless Sheet 316/316L Cold Roll 2B 9857
- ONLINEMETALS 0.048" Stainless Sheet 304-Annealed 2B 6827
- ONLINEMETALS 0.04" Zinc Sheet EN 988 Shiny 15714
- ONLINEMETALS 0.75" Copper Round Bar 110-H04 1617
- ONLINEMETALS 0.375" Stainless Square Bar 303-Annealed Cold Drawn 19637
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock