Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.25" x 6" Stainless Rectangle Bar 316/316L
Mfr # 669
Zoro # G707073373
product price: $524.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$524.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Thickness 0.25
- Width 6
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 669
- Zoro # G707073373
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 6 |
Length | 144 |
Details
Description
Stainless Rectangle Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 7/16, 0.4375 In (O1D7166)
- ZORO SELECT Oil Hard Drill Rod, O1, 45/64, 0.7031 In (O1D45646)
- ZORO SELECT Felt Sheet, F7, 1/8 In T, 12 x 12 In (2FJC8)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.010" Thick (BULK-PF-PC-77)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/4 Inx6 ft (4YTY1)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx2 In x 6 ft (4YTY3)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X1-12)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock