Onlinemetals
0.25" x 8" Copper Rectangle Bar 110-H02
- Zoro #: G707069000
- Mfr #: 23469
Hover or click to zoom Tap to zoom
Key Features
- Thickness (Decimal): 0.25
- Alloy Type: 110
- Thickness: 0.25
- Standards: ASTM B187
- Item: Bar-Rectangle
- Material: Copper
$251.51
Subtotal: $251.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Onlinemetals
- MFR #23469
- Zoro #G707069000
- Country of OriginUnited States
- Category Stainless Steel Sheets
Dimensions
Width | 8 |
Length | 24 |
Details
Thickness (Decimal) | 0.25 |
Alloy Type | 110 |
Thickness | 0.25 |
Standards | ASTM B187 |
Item | Bar-Rectangle |
Material | Copper |
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Reviews of Onlinemetals #23469
Explore more
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.3125" Stagger Stainless Perforated Sheet 316 Round Hole 24895
- ONLINEMETALS 2.25" UHMW Round Rod Black Oversized 23177
- ONLINEMETALS 1.5" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded 23160
- ONLINEMETALS 0.25" x 12" Aluminum Rectangle Bar 6061-T6511-Extruded 23484
- ONLINEMETALS 0.75" x 2" x 0.1" Brass Rectangle Tube 385/280-H58 23302
- ONLINEMETALS 1" Nickel Round Bar 400 22627
- ONLINEMETALS 0.05" Titanium Sheet 6Al-4V Grade 5 25703
- ONLINEMETALS 0.015" Blue Tempered Spring Steel Sheet 1095 26228
- ONLINEMETALS 008 Alloy Steel Sheet 4130Normalized, 24 x 24 22520
- ONLINEMETALS 8.5" OD x 0.25" Wall x 8" ID Stainless Round Tube 316 26834
- ONLINEMETALS 6" OD x 0.25" Wall x 5.5" ID Stainless Round Tube 304 26615
- Onlinemetals Stainless Steel Sheets