Shop All Stainless Steel Tube Stock
Onlinemetals
0.375" Acetal Plate (Copolymer) Black
Mfr # 13054
Zoro # G307076071
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Length 48
- Wall Thickness 0.375
Product Information
- Brand Onlinemetals
- MFR # 13054
- Zoro # G307076071
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Description
Plastic Plate Acetal Copolymer Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal Copolymer has low centerline porosity, meaning it avoids absorption of moisture or other particulate This makes it ideal for food and medical equipment It is typically used in bearings, bushings, electrical components, structural keels, gears, rollers, food equipment, and medical equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 09375 Carbon Steel Round Bar 1018 Cold Finish, 12 Length (13537)
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.484 ID X 1.562 OD, 10 FT (TPVCSQGY1.484X1.562-10)
- ZORO SELECT Oil Hard Drill Rod, O1, 45/64, 0.7031 In (O1D45646)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 40A (BULK-RS-S40-814)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- Onlinemetals Stainless Steel Tube Stock