Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.375" Stainless Round Bar 440C Cold Finish
Mfr # 18496
Zoro # G607156220
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 440c
- Length 144
- Standards AMS 5630, AMS QQ-S-763, ASTM A276
Product Information
- Brand Onlinemetals
- MFR # 18496
- Zoro # G607156220
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Description
Stainless Round Bar 440C offers high strength, moderate corrosion resistant, good hardness and wear resistance After heat treatment, 440C is capable of attaining the highest strength, hardness and wear resistance of all the stainless alloys It is typically used in rolling element bearing, valve seats, highquality knife blades, surgical instruments, chisels, gage blocks, cutlery, ball bearings and races, molds and dies, knives, valve components, measuring instruments
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 30A (BULK-RS-S30-74)
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x0.5mm, Red (BULK-RS-S50FDA-419)
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.250" Thick (PS-UHMW-ESD-223)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.312-72)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx2 In x 6 ft (4YUA3)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F1.5X2-24)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3/4 Inx6 ft (4YTZ7)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock