Shop All Stainless Steel Tube Stock
Onlinemetals
0.375" x 1.75" Copper Rectangle Bar 110-H02
Mfr # 21172
Zoro # G307072691
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Length 36
- Wall Thickness 0.375
- Standards ASTM B187
Product Information
- Brand Onlinemetals
- MFR # 21172
- Zoro # G307072691
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 |
Details
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.100", Pk5 (MSE100)
- ZORO SELECT Black Carbon Fiber Tube Stock 3 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-CT-CF-16)
- ONLINEMETALS 1" Beryllium Copper Round Bar 173 Hard Drawn (19812)
- FILM-GARD Film Poly Clr4Mil 4X50' (626159)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- Onlinemetals Stainless Steel Tube Stock