Shop All Brass Rods
Onlinemetals
0.4375" Brass Round Bar 464-H02 Extruded
Mfr # 19758
Zoro # G607158156
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 464
- Length 36
- Standards ASTM B21
Product Information
- Brand Onlinemetals
- MFR # 19758
- Zoro # G607158156
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 0.438 |
Length | 36 |
Details
Description
Brass Round Bar 464 has excellent corrosion resistance, good strength, good hardness, fair machinability, and excellent resistance to zincification 464 is also known as naval brass because it is routinely used in marine applications It is also easily soldered, brazed, hot formed, and hot forged 464 is typically used in marine hardware, wearplates, bushings, fasteners, condenser tubes, and black powder cannons
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELWORKS 1/8X2X36 Flt Stl Bar (11662)
- ZORO SELECT SS Rectangle Bar, 6 ft Overall L (4386_72_0)
- ZORO SELECT Angle, Al, 6061, 1/8 In T, 1 1/4 In Leg, 4 Ft (2EYN2)
- REMINGTON INDUSTRIES 3/8" X 1/2" Aluminum Flat Bar, 6061, 24" Length, T6511 Mill Stock, Extruded, 0.375 inch Dia (0.375X0.5FLT6061T6511-24)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- ONLINEMETALS 1" Brass Round Bar 360-H02 Extruded (1270)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- ONLINEMETALS 2" Brass Round Bar 360-H02 Extruded (1279)
- ZORO SELECT Rod Stock, Brass, 3/8 in. x 3 ft., PK3 (1167)
- ZORO SELECT Rod, Brass, 360, 1 Dia x 3 Ft L (BR360/1-36)
- Onlinemetals Brass Rods