Onlinemetals
05 Hole x 13 Carbon Steel Expanded A36Standard, 24 x 24
- Zoro #: G507069224
- Mfr #: 22555
Hover or click to zoom Tap to zoom
Key Features
- Width: 24
- Length: 24
- Thickness: 0.204
- Material: Carbon Steel
- Package Quantity: 1
$38.99
Subtotal: $38.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.06" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 316 Round Hole 24897
- ONLINEMETALS 6.25" Stainless Round Bar 303-Hot Rolled Rough Turned 24694
- ONLINEMETALS 0.25" x 6" Copper Full Round Edge 110-1/2 Hard 25929
- ONLINEMETALS 1.25" UHMW Round Rod Black Oversized 23173
- ONLINEMETALS 7.5" OD x 0.5" Wall x 6.5" ID Stainless Round Tube 304 26668
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant 21839
- ONLINEMETALS 0.01" Blue Tempered Spring Steel Sheet 1075 26233
- ONLINEMETALS 0.118" Acrylic Sheet Mirror 21878
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A606A588A Weathering Steel, 36 x 48 21990
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS Hammertone 304#4-26Gx48x96
- ONLINEMETALS 0.12" Thick x 0.375" Hole x 0.5625" Stagger Stainless Perforated Sheet 304 Round Hole 15705
- Onlinemetals Stainless Steel Sheets