Shop All Stainless Steel Sheets
Onlinemetals
05 Hole x 13 Carbon Steel Expanded A36Standard, 24 x 36
Mfr # 22555
Zoro # G607069193
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 24
- Thickness 0.204
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22555
- Zoro # G607069193
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 36 |
Length | 24 |
Details
Description
Mild Steel Expanded Sheet A36 05 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Textured Neoprene Rubber Roll - 60A - 1/16" T x 36" W x 8 ft. L (BULK-RS-N60TXT-92)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.9825 in Overall Width, Style: Trim with a Top Bulb (6100B3X3/16A-100)
- ZORO SELECT Rod, 4140, 2 1/2 In Dia x 1 Ft L, BHN 241 (2HKP5)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x6", 70A (BULK-RS-SBR75-153)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- Onlinemetals Stainless Steel Sheets