Onlinemetals
05 Hole x 13 Carbon Steel Expanded A36Standard, 36 x 48
- Zoro #: G707068690
- Mfr #: 22555
Hover or click to zoom Tap to zoom
Key Features
- Width: 48
- Length: 36
- Thickness: 0.204
- Item: Stainless Steel Round Tube 316
- Material: Carbon Steel
$111.85
Subtotal: $111.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #22555 Specifications
- Zoro #: G707068690
- Mfr #: 22555
- Width: 48
- Length: 36
- Thickness: 0.204
- Item: Stainless Steel Round Tube 316
- Material: Carbon Steel
- Country of Origin (subject to change): United States
Description
Mild Steel Expanded Sheet A36 05 x 13 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Technical Guides
Reviews of Onlinemetals #22555
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 1" HDPE Plate Black Marine Board 21741
- ONLINEMETALS 0.032" Titanium Sheet 6Al-4V Grade 5 24949
- ONLINEMETALS 8" OD x 1" Wall x 6" ID Stainless Round Tube 316 26815
- ONLINEMETALS 1" HDPE Plate Black Marine Board 21741
- ONLINEMETALS 0.115" Stainless Sheet 304-Annealed No. 8 Finish 22610
- ONLINEMETALS 0.4375" Titanium Round Bar Grade 2 23467
- ONLINEMETALS 0.25" x 8" Copper Rectangle Bar 110-H02 23469
- ONLINEMETALS 2.5" UHMW Round Rod Black Oversized 23178
- ONLINEMETALS 0.12" Thick x 0.375" Hole x 0.5625" Stagger Stainless Perforated Sheet 304 Round Hole 15705
- ZORO SELECT Sheet, Prestige Gold, 24" L, 24" W, 20 ga, SS T22 Prestige Gold Mirror -20Gx24x24
- ONLINEMETALS 0.06" Thick x 0.5" Hole x 0.6875" Stagger Stainless Perforated Sheet 316 Round Hole 24893
- Onlinemetals Stainless Steel Sheets