Shop All Stainless Steel Sheets
Onlinemetals
0.5" Hole x #16 Carbon Steel Expanded A36-Standard
Mfr # 22554
Zoro # G907069213
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$267.99
Free 30-Day Returns
Key Features
- Width 120
- Length 48
- Thickness 0.175
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 22554
- Zoro # G907069213
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 120 |
Length | 48 |
Details
Description
Mild Steel Expanded Sheet A36 05 x 16 is often used for architectural details, ventilating, and furniture, while heavier gauges are used in security applications such as in the walls of a sensitive information area Mild Steel Expanded Sheet's diamondshaped trusses adds strength and rigidity
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene Rubber Sheet - 70A - 3/8" Thick x 18" Wide x 36" Long (BULK-RS-N70-653)
- ZORO SELECT 0.1875" x 4" Carbon Steel Rectangle Bar 1018 Cold Finish (7173_72_0)
- ZORO SELECT Aluminum Bronze Rectangle Bar (14298_12_0)
- ZORO SELECT Silicone Sheet, 55A, 12"x12"x0.02", Clear (BULK-RS-S55USP-27)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- Onlinemetals Stainless Steel Sheets