Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" x 1" Stainless Rectangle Bar 304/304L
Mfr # 4431
Zoro # G907156326
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$247.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.5
- Width 1
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 4431
- Zoro # G907156326
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 1 |
Length | 144 |
Details
Description
Stainless Rectangle Bar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 6" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-6)
- VIGIL ANTISLIP Saddle Assembly, Galvanized/Zinc Plated (12-205)
- ONLINEMETALS 2" OD x 0.049" Wall x 1.9" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21593)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 54 in W, 72 in L, 1/2 in Thick, Black (CCVN25-1/254X72)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.312-72)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/4 Inx6 ft (4YTY1)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F1.5X2-24)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.188-36)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock