Shop All Stainless Steel Sheets
Onlinemetals
0.5" x 1.75" Stainless Rectangle Bar 17-4 PH Cond. A HRAP
Mfr # 22160
Zoro # G507069033
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness (Decimal) 0.5
- Width 1.75
- Alloy Type 17-4
- Thickness 0.5
- Standards AMS 5643, ASTM A564, ASTM F899
Product Information
- Brand Onlinemetals
- MFR # 22160
- Zoro # G507069033
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 1.75 |
Length | 48 |
Details
Description
Stainless Rectangle Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0020x1 3/8 ID, Pk10 (25263)
- STANLEY Stanley Hardware 4020BC Series 182758 Slotted Angle, 24 in L, Galvanized Steel (N182-758)
- ZORO SELECT Bar Grating, Smooth, 24in.W x 1.0in.H (21125S100-B2)
- PRECISION BRAND Arbor Shim, 0.0200x7/8 ID, Pk10 (25193)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- Onlinemetals Stainless Steel Sheets