Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5" x 2" Copper Rectangle Bar 110-H02
Mfr # 4309
Zoro # G707075476
product price: $634.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$634.99
Free 30-Day Returns
Key Features
- Material Copper
- Alloy Type 110
- Thickness 0.5
- Width 2
- Length 144
Product Information
- Brand Onlinemetals
- MFR # 4309
- Zoro # G707075476
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2 |
Length | 144 |
Details
Description
Copper Rectangle Bar 110 H02 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 110 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, thermal hardware, wiring, plumbing, and telecommunications parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Cork, Trade Size 26, PK10 (4NMD8)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-1)
- ZORO SELECT Polyurethane Rubber Sheet No Adhesive, 60A, 1/16"T x 12"W x 12"L (BULK-RS-P60-23)
- USA INDUSTRIALS White Polypropylene Polypropylene Plastic Sheets & Bars 48" L x 48" W x 1" Thick (BULK-PS-PP-595)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.25x24x242)
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L (3H.312-72)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16Tx1/2 Inx6 ft (4YTY7)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock