Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.5625" Nickel Silver Round Bar 792
Mfr # 17893
Zoro # G107076363
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Silver
- Alloy Type 792
- Length 12
- Standards ASTM B151
Product Information
- Brand Onlinemetals
- MFR # 17893
- Zoro # G107076363
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Description
916 inch Nickel Silver C792 Round Rods offers good formability, tarnish and corrosion resistance and a bright silver shine The C792 alloy is commonly used for industrial purposes in creating screws, rivets and fasteners It is also used for decorative purposes in jewelry, musical instruments and cutlery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.5 in Overall Width, Style: Edge Trim (0343-10)
- ZORO SELECT Foam Strip, Open Cell, 2 1/4 in W, 42 in L, 2 1/4 in Thick, Charcoal (5GCU7)
- ZORO SELECT Stainless Round Tube, 12 in Overall L (6855_12_0)
- PRECISION BRAND Shim Stock Assortment 6" x 12", Pk8 (22445)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx1 Inx 6 ft (4YTY8)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx2 In x6 ft (4YTZ2)
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness (87157)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.105x12x121)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock