Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.625" Silicon Aluminum Bronze Round Bar 642
Mfr # 17853
Zoro # G207074276
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 642
- Length 12
- Standards AMS 4634, ASTM B150
Product Information
- Brand Onlinemetals
- MFR # 17853
- Zoro # G207074276
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 12 |
Details
Description
Bronze Round Bar 642 is an aluminumsilicon bronze that offers high strength, excellent corrosion resistance, good fatigue resistance, antigalling properties, and high machinability 642 has the highest machinability rating of any nonleaded bronze, additionally the high aluminum and silicon contents make this one of the lightest bronzes Brazing and most forms of welding are only rated as fair though This material is typically used to make blots, gears, and valves
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx1 Inx 6 ft (4YTY8)
- RUBBER-CAL EPDM, 0.25" X 6" X 36" 60A, ASTM D2000 BA (31-016-250)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.125 (BULK-RS-S30-93)
- ZORO SELECT Buna-N Ball, 1/4 in, Black, Standard, PK10 (BULK-RB-H70-2)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Stainless Hex Bar, 36 in Overall L (3H.188-36)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.105x12x121)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F1.5X2-24)
- ZORO SELECT Blank Stock, Sq, 316 SS, 1 x 1 In x 6 ft L (4YTR8)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock