Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.625" Stainless Hex Bar 316/316L-Annealed Cold Finish
Mfr # 2181
Zoro # G107155792
product price: $208.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$208.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 144
- Standards AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276
Product Information
- Brand Onlinemetals
- MFR # 2181
- Zoro # G107155792
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Description
Stainless Hex Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.65 in Overall Width, Style: Top Bulb (1361-10)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.250" Thick (1ZAL8)
- ZORO SELECT Viton Round Cord, 9 mm D, 25' L, 75A, Brown (ZUSA-RC-1243)
- PROFESSIONAL PLASTICS Bronze#2404 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRBZ2404.125EP-12X12)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1/2 Inx6 ft (4YTZ6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx2 In x 6 ft (4YUA3)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- ZORO SELECT Plate Stock, SS, 1/2in.W, 0.025" Thickness (87163)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock