Shop All Stainless Steel Tube Stock
Onlinemetals
0.625" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled
Mfr # 10081
Zoro # G907075092
product price: $157.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$157.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Length 240
- Wall Thickness 0.625
- Standards ASTM A36
Product Information
- Brand Onlinemetals
- MFR # 10081
- Zoro # G907075092
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 240 |
Details
Description
Hot Rolled Steel Flat Bars A36 0625 X 15 are made of low carbon steel that is commonly found in most industries, offer good weldability, machinability, and can be heat treated to harden its surface Unlike cold rolled steel, Hot Roll Flat Bars A36 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- PRECISION BRAND Arbor Shim, Low Stl, 0.1250x2ID, Pk10 (25479)
- ZORO SELECT Rod, Steel, 1018, 1 3/4 In Dia x 6 Ft (2HJL8)
- ZORO SELECT Rubber Cord, Buna, 3/32 In Dia, 25Ft. (ZUSA-RC-875)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- Onlinemetals Stainless Steel Tube Stock