Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
0.6875" Stainless Round Bar 321 Cold Finish
Mfr # 18435
Zoro # G907156265
product price: $314.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 321
- Length 144
- Standards AMS 5645, AMS QQ-S-763, ASTM A276, ASTM A479
Product Information
- Brand Onlinemetals
- MFR # 18435
- Zoro # G907156265
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Description
Stainless Round Bar 321 provides high strength, high temperature capability, and resistance to intergranular corrosion 321 resists scaling at higher temperatures Also, the addition of titanium means that welding is not suggested for this alloy It is typically used in aerospace and defense for engine parts, heat exchangers, missile components, exhaust stacks, rocket engines, manifolds, and more
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (10438_72_0)
- ONLINEMETALS 1" OD x 0.188" Wall x 0.63" ID Carbon Steel Round Tube A513-Type 5 DOM (7777)
- ZORO SELECT Blue Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACC-20)
- ZORO SELECT Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (BULK-RS-SBR75-137)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X1-12)
- ZORO SELECT SS Plate 304, 24 in Overall W (304 SS0.25x24x242)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16 Tx1 Inx 6 ft (4YTY8)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock