Shop All Stainless Steel Tube Stock
Onlinemetals
0.75" Acetal Round Rod (Copolymer) Natural
Mfr # 21236
Zoro # G607071059
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 0.75
- Length 12
Product Information
- Brand Onlinemetals
- MFR # 21236
- Zoro # G607071059
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Description
Plastic Round Rod Acetal Copolymer Natural offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal Copolymer has low centerline porosity, meaning it avoids absorption of moisture or other particulate This makes it ideal for food and medical equipment It is typically used in bearings, bushings, electrical components, structural keels, gears, rollers, food equipment, and medical equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/2" Thick (BULK-PS-CAC-19)
- ZORO SELECT Off-white LDPE Sheet Stock 48" L x 12" W x 0.063" Thick (1YZW8)
- ONLINEMETALS 0.875" OD x 0.12" Wall x 0.64" ID Carbon Steel Round Tube A513-Type 5 DOM (7773)
- ONLINEMETALS 1.75" OD x 0.065" Wall x 1.62" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21554)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- Onlinemetals Stainless Steel Tube Stock