Onlinemetals
0.75" Alloy Steel Round Bar 4340-Annealed Cold Finish
- Zoro #: G107069051
- Mfr #: 25263
Hover or click to zoom Tap to zoom
Key Features
- Length: 48
- Item: Aluminum Round Tube 6061
- Material: Alloy Steel
$67.45
Subtotal: $67.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Onlinemetals #25263 Specifications
- Zoro #: G107069051
- Mfr #: 25263
- Length: 48
- Item: Aluminum Round Tube 6061
- Material: Alloy Steel
- Country of Origin (subject to change): United States
Description
Alloy Steel Round Bar 4340 Annealed Cold Finish has high strength, toughness, wear resistance, and fatigue strength It can be machined in all states other than hardened and it is easily welded Additionally, 4340 can be cold worked easily It is typically used in military aircraft, automotive systems, hydraulic parts, machine tools, and a steel crankshafts
Technical Guides
Reviews of Onlinemetals #25263
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ONLINEMETALS 4.5" Aluminum Plate 6061-T651 Domestic 24280
- ONLINEMETALS 7.75" OD x 0.375" Wall x 7" ID Stainless Round Tube 316 26813
- ONLINEMETALS 1" Silicon Manganese Bronze Round Bar 673 23320
- ONLINEMETALS 0.05" Blue Tempered Spring Steel Sheet 1075 26237
- ONLINEMETALS 0.118" Acrylic Sheet Mirror 21878
- ONLINEMETALS 0.032" Blue Tempered Spring Steel Sheet 1075 26236
- ONLINEMETALS 0.09" Titanium Sheet 6Al-4V Grade 5 25702
- ZORO SELECT Silver SS Sheet, Rectangle, 48in Overall W 3" Diamond 304#4-22Gx48x120
- ONLINEMETALS 11" OD x 0.25" Wall x 10.5" ID Stainless Round Tube 304 26744
- ONLINEMETALS 0.75" x 2" x 0.1" Brass Rectangle Tube 385/280-H58 23302
- ONLINEMETALS 0.025" Blue Tempered Spring Steel Sheet 1075 26235
- Onlinemetals Stainless Steel Sheets