Shop All Stainless Steel Sheets
Onlinemetals
0.75" OD x 0.094" Wall x 0.562" ID Brass Round Tube-H58 Seamless
Mfr # 23471
Zoro # G307069103
product price: $142.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$142.99
Free 30-Day Returns
Key Features
- Length 144
- Alloy Type Brass-Alloy
- Material Brass
- Standards ASTM B135
Product Information
- Brand Onlinemetals
- MFR # 23471
- Zoro # G307069103
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 144 |
Details
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (20189_96_0)
- ZORO SELECT Precision Ball, 302SS, 5/32 In, Pk100 (4RJK5)
- ONLINEMETALS 0.75" x 0.75" x 0.06" Brass Angle 385 (18251)
- ZORO SELECT Sheet, Titanium, 0.02" Thick, 6" L, 6" W (G2 TI0.02x6x61)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- Onlinemetals Stainless Steel Sheets