Shop All Stainless Steel Sheets
Onlinemetals
0.75" x 4" Bearing Bronze Rectangle Bar 932 (SAE 660) Cast Oversized
Mfr # 25134
Zoro # G207068701
product price: $2,313.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$2,313.99
Free 30-Day Returns
Key Features
- Thickness (Decimal) 0.75
- Width 4
- Alloy Type 932
- Thickness 0.75
- Material Bronze
Product Information
- Brand Onlinemetals
- MFR # 25134
- Zoro # G207068701
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 4 |
Length | 144 |
Details
Description
Bronze Rectangle Bar 932 will finish to the stated dimensions It is hard, strong, resistant to wear, corrosion, and impacts, easily machined, and ductile 932 is one of the most popular bronze alloys and the standard for general purpose applications It can be easily soldered and brazed, but shouldn't be welded 932 is typically used in bushings, thrust washers, bearings, pumps, light duty gears, and valve components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Plastic Shting /w 388N YelLw Mskg Tp 067 (06724)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 2 in Thick, Natural (ZUSA-PU-204)
- ZORO SELECT Alloy Steel Rectangle Bar, 24" L, 2 1/2" W (42DF.75X2.5-24)
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x6", 60A (BULK-RS-BTL60-20)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- Onlinemetals Stainless Steel Sheets