Shop All Stainless Steel Sheets
Onlinemetals
0.875" Alloy Steel Round Bar 4340-Annealed Cold Finish
Mfr # 25264
Zoro # G307068786
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Alloy Type 4340
- Material Alloy Steel
- Standards AMS 6415, AMS 6484, AMS/MIL S-5000, ASTM A108, ASTM A29
Product Information
- Brand Onlinemetals
- MFR # 25264
- Zoro # G307068786
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 12 |
Details
Description
Alloy Steel Round Bar 4340 Annealed Cold Finish has high strength, toughness, wear resistance, and fatigue strength It can be machined in all states other than hardened and it is easily welded Additionally, 4340 can be cold worked easily It is typically used in military aircraft, automotive systems, hydraulic parts, machine tools, and a steel crankshafts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 5 ft L, 2 in Inside Dia, 3 in Outside Dia (63944104)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Flattened (22499_48_48)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0100 In (16460)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL01.00XOH)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- Onlinemetals Stainless Steel Sheets