Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1" Alloy Steel Round Bar 4140-Annealed Cold Finish
Mfr # 19799
Zoro # G707069918
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4140
- Length 24
- Standards ASTM A108
Product Information
- Brand Onlinemetals
- MFR # 19799
- Zoro # G707069918
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 24 |
Details
Description
Alloy Steel Round Bar 4140 Annealed Cold Finish, also referred to as Chromoly Steel, is known for strength, resistance to fracturing, abrasion, and impact in high stress applications 4140 is popular for a wide range of applications and is ductile and easily machined in the annealed state It is commonly used for gears, shafts, spindles, fixtures, bolts, valves, sprockets, pistons, and collars in various highstress and heavyduty applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Rod, ISO, Natural, 1 In Dia x 5 Ft L (870640)
- ZORO SELECT 0.125" x 6" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10010_72_0)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 32" W x 1/4" Thick (BULK-PS-PC-359)
- ZORO SELECT Slotted Shim 2 x 2" x 0.020", Pk20 (36D725)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 (87133)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18645_24_0)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx4 In x 6 ft (4YUA7)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock