Shop All Stainless Steel Sheets
Onlinemetals
1" Silicon Manganese Bronze Round Bar 673
Mfr # 23320
Zoro # G007068741
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72
- Alloy Type 673
- Material Bronze
- Standards SAE J463
Product Information
- Brand Onlinemetals
- MFR # 23320
- Zoro # G007068741
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 72 |
Details
Description
Bronze Round Bar 673 is a manganese bronze with excellent corrosion resistance, high strength, and excellent durability 673 excels at usage in high speed and heavy load environments It is typically used in fasteners, industrial projects, and marine hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate, SS, 17-4 PH, 1/2 x 12 x 12 In (2EXR6)
- G.L. HUYETT Shim Ring M28 x 20 x .20mm DIN 9 (PS-020028-02)
- E. JAMES Sheet Rubber, 1/8, 6" x 6" Butyl, 320-1/8P (320-1/8P)
- ZORO SELECT Rubber Cord, Neoprene, 3/16 In Dia, 100 Ft (ZUSA-RC-69)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- Onlinemetals Stainless Steel Sheets