Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1" Stainless Round Bar 304/304L Cold Finish Domestic
Mfr # 23643
Zoro # G107155679
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$310.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Length 144
- Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276
Product Information
- Brand Onlinemetals
- MFR # 23643
- Zoro # G107155679
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Description
Stainless Round Bar 304 Domestic offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP R8 To JT3 Drill Chuck Arbor (3700-0138)
- HHIP MT4 To JT6 Tang End Drill Chuck Arbor (3700-0158)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVF4)
- ZORO SELECT Water Hard Drill Rod, W1, #30, 0.127 In (W1D#306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Blank Stock, Rect, 304SS, 3/16Tx1/2 Inx6 ft (4YTY7)
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.105x12x121)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F1.5X2-24)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3 In x 6 ft (4YUA5)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock