Onlinemetals
1" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner
- Zoro #: G307082669
- Mfr #: 23436
Hover or click to zoom Tap to zoom
Key Features
- Material: Aluminum
- Alloy Type: 6061
- Width: 1
- Length: 36
- Standards: ASTM B221
$18.15
Subtotal: $18.15
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Onlinemetals
- MFR #23436
- Zoro #G307082669
- Country of OriginUnited States
Dimensions
Width | 1 |
Length | 36 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Standards | ASTM B221 |
Description
Aluminum Square Tube Radius Corner 6061T6 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Reviews of Onlinemetals #23436
Explore more
- ONLINEMETALS 1.5" x 1.5" x 0.25" Brass Angle 385 18201
- ONLINEMETALS 0125 x 5 Carbon Steel Rectangle Bar 1018 Cold Finish, 12 Length 6810
- ONLINEMETALS 0.625" Titanium Round Bar Grade 2 6788
- ONLINEMETALS 1" x 5" Brass Rectangle Bar 360-H02 Extruded 20209
- ONLINEMETALS 0.5625" Nickel Silver Round Bar 792 17893
- ONLINEMETALS 1.125" ID x 1.5" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 14004
- ONLINEMETALS 0.03" Zinc Sheet EN 988 Shiny 15713
- ONLINEMETALS 0.024" Stainless Sheet 304-Annealed 2B 6824
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.75" x 1.5" Stainless Rectangle Bar 303-Annealed Cold Drawn 627
- STARRETT 495 1/4x2 1/2x36 01 Oversize Ground Flat Stock 56829
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock