Shop All Stainless Steel Sheets
Onlinemetals
1" x 2" x 0.25" Stainless Angle 304/304L
Mfr # 23549
Zoro # G907068957
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness (Decimal) 0.25
- Alloy Type 304
- Thickness 0.25
- Material Stainless Steel
- Standards AMS 5639, AMS 5647 (call for availability), AMS QQ-S-763, ASTM A276, ASTM A479
Product Information
- Brand Onlinemetals
- MFR # 23549
- Zoro # G907068957
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 96 |
Details
Description
Stainless Angle 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 3/4 in W (18S.75-24)
- SANTOPSEAL RUBBER 1/32in 0.7 mm Thick - Santoprene Rubber Sheets and Rolls, 36in Wide x 5FT Long (SBS132)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PC-27)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1" Dia. (BULK-PR-UHMW-97)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- Onlinemetals Stainless Steel Sheets