Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
10 ga. (0.135") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled
Mfr # 10274
Zoro # G207074207
product price: $546.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$546.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A569-ASTM A1011
- Thickness 0.135
- Width 48
- Length 96
Product Information
- Brand Onlinemetals
- MFR # 10274
- Zoro # G207074207
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 48 |
Length | 96 |
Details
Description
Hot Rolled Steel Sheet A1011 0135 10 GA is made of low carbon steel that is commonly found in most industries as it is a high strength, highly formable steel, commonly used to create drums, containers, and in general fabrication Unlike cold rolled steel, Hot Rolled Steel Sheet A1011 has a rougher surface and with galvanization, it can resist corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/2" Thick (BULK-PS-UHMW-76)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.177" Thick (BULK-PS-PC-596)
- PROFESSIONAL PLASTICS Natural LDPE Sheet, 0.031 X 48.000 X 96.000 [Each] (SLDPENA.031X48.000X96.000)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-74)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Plate Stock, SS, 304/304L, 1/4 x 6 x 6 In (4P.25X6-6)
- ZORO SELECT Blank Stock, Rect, SS, 1/4Tx1 1/2 In Wx6 ft (4YTU8)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/2 Inx6 ft (4YTY2)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X1-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock