Shop All Stainless Steel Tube Stock
Onlinemetals
10.5" OD x 0.5" Wall x 9.5" ID Stainless Round Tube 304
Mfr # 26740
Zoro # G007152662
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$5,516.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Inside Square 9.5
- Outside Square 10.5
- Length 48
Product Information
- Brand Onlinemetals
- MFR # 26740
- Zoro # G007152662
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Description
Aluminum Plate 7075T7351 has high strength, light weight, good fatigue resistance, good corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (18113_24_0)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1/2 x 120 In (2FKT4)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- AURALEX ACOUSTICS Z Panel Hanger Clips (Z Panel Hanger Clips)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 7/8 ID Sq, 6 ft (4YUJ5)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- Onlinemetals Stainless Steel Tube Stock