Onlinemetals
1.125" ID x 1.625" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized
Mfr # 14005
Zoro # G107075373
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 932
- Thickness 0.25
- Length 96
- Standards ASTM B505
Explore More Products
- ONLINEMETALS 0.25" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded 6847
- ONLINEMETALS 0.375" x 1" Copper Rectangle Bar 110-H02 4297
- ONLINEMETALS 2.25" Stainless Round Bar Nitronic 60 14683
- ONLINEMETALS 0.1875" Brass Round Bar 360-H02 Extruded 4345
- ONLINEMETALS 1.5" OD x 0.083" Wall x 1.334" ID Alloy Steel Round Tube 4130-Cond. N Seamless 17910
- ONLINEMETALS 3" x 6" x 0.25" Aluminum Rectangle Tube 6061-T6-Extruded 14499
- ONLINEMETALS 0.25" x 1.5" Stainless Rectangle Bar 316/316L 662
- ONLINEMETALS 0.25" x 6" Stainless Rectangle Bar 316/316L 669
- ONLINEMETALS 0.05" Brass Sheet 260-H02 1593
- ONLINEMETALS 0.125" x 2" Stainless Rectangle Bar 304/304L 4391
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18635_24_0
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock