Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.125" Stainless Hex Bar 316/316L-Annealed Cold Finish
Mfr # 2185
Zoro # G707155758
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 316
- Length 96
- Standards AMS 5648, AMS 5653, AMS QQ-S-763, ASTM A276
Product Information
- Brand Onlinemetals
- MFR # 2185
- Zoro # G707155758
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 96 |
Details
Description
Stainless Hex Bar 316 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1086_24_0)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 100 ft L, 0.018 in Wire Dia, Black (3026269)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-878)
- ZORO SELECT Rubber Cord, EPDM, 5/16 In Dia, 50 Ft (ZUSA-RC-708)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 (87133)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft (4YTZ1)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18645_24_0)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock