Onlinemetals
12 ga 0105 Carbon Steel Sheet A606A588A Weathering Steel, 24 x 36
Mfr # 21990
Zoro # G107078640
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 24
- Thickness 0.105
- Material Carbon Steel
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded 23727
- ONLINEMETALS 11.5" OD x 0.5" Wall x 10.5" ID Stainless Round Tube 304 26745
- ONLINEMETALS 0.5" x 0.5" x 0.0625" Anodized Aluminum Angle 6063-T5 Clear 22648
- ONLINEMETALS 3" x 4" x 0.375" Stainless Angle 304/304L 23550
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded 23727
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded 22623
- ONLINEMETALS 7" OD x 0.75" Wall x 5.5" ID Stainless Round Tube 316 26801
- ONLINEMETALS 0.875" Alloy Steel Round Bar 4340-Annealed Cold Finish 25264
- ONLINEMETALS 1" x 2" x 0.25" Stainless Angle 304/304L 23549
- ZORO SELECT Expanded Sheet, Flat, 304SS, 4 x4 ft, 3/4-#9 44F0759-48X48
- ONLINEMETALS 0.5" x 0.125" Brass Half Oval 360-H02 Extruded 23728
- Onlinemetals Stainless Steel Sheets