Shop All Stainless Steel Sheets
Onlinemetals
12 ga 0105 Carbon Steel Sheet A606A588A Weathering Steel, 36 x 36
Mfr # 21990
Zoro # G607078669
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36
- Length 36
- Thickness 0.105
- Material Carbon Steel
Product Information
- Brand Onlinemetals
- MFR # 21990
- Zoro # G607078669
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 36 |
Length | 36 |
Details
Description
Hot Roll Weathering Steel Sheet A606A588A CORTEN Equivalent 0105 12 GA has a higher corrosion resistance than other hot roll steels and produces a rusted finish corrosion resistant layer as it is exposed to the elements Weathering Steel sheet is popularly used in sculpture, exterior facades and roofing when an antiqued appearance is desired Hot Roll A606A588A are similar to the product trade named CorTen but have a slightly different chemical make up
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 2 Plastic Rod 1 ft L, 2 1/2 in Dia. (BULK-PR-PVC-186)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 1/2 x 60 In (2FJL3)
- ZORO SELECT Music Wire, Type 302 SS, 5, 0.014 In (29014)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 4", 6061, 8" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X4.0FLT6061T6511-8)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- Onlinemetals Stainless Steel Sheets