Shop All Stainless Steel Sheets
Onlinemetals
12.5" Aluminum Round Bar 6061-T6-Extruded
Mfr # 23720
Zoro # G307068922
product price: $4,084.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$4,084.99
Free 30-Day Returns
Key Features
- Alloy Type 6061
- Material Aluminum
- Standards AMS QQ-A-200/8, ASTM B221
Product Information
- Brand Onlinemetals
- MFR # 23720
- Zoro # G307068922
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 48 |
Details
Description
1212 inch Aluminum Round Bar 6061T6 Extruded exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Polyethylene Rectangle Stock 4 ft L (PS-UHMW-ESD-122)
- ZORO SELECT Angle, Al, 6063, 1/8 In T, 1 1/2 In Leg, 8 ft (63A.125X1.5-96)
- ONLINEMETALS 0.375" Brass Round Bar 314-H02 Extruded (18181)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1/4 in Dia. (18R.25-36)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Stucco 304#4-18Gx48x96)
- ZORO SELECT Sheet Metal, 430 SS, 0.025 x 6 x 12 In (7185)
- ZORO SELECT Sheet, Perf, SS, 40x36, 18 ga, 0.250 Dia, Rnd (0418G250R313S-36X40)
- ZORO SELECT Plate Stock, SS, 1 in.W, 0.025" Thickness (87167)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 16 ga., #4, SS (6-OM 304#4-16Gx48x96)
- Onlinemetals Stainless Steel Sheets