Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.25" Stainless Round Bar 17-4 PH Cond. A Cold Finish
Mfr # 7276
Zoro # G907156272
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$565.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 17-4
- Length 144
- Standards AMS 5643, ASTM A564
Product Information
- Brand Onlinemetals
- MFR # 7276
- Zoro # G907156272
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Description
Stainless Round Bar 174 offers high strength, hardness, corrosion resistance, and relative ease of machining The combination of strong mechanical and fabrication properties make stainless 174 rectangle a versatile material for applications that require extensive machining and welding It is typically used in gate valves, chemical processing equipment, pump shafts, gears, ball bearings, bushings, and fasteners
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Clear Cast Acrylic Plastic Tube 6 ft. L, 3" Inside Dia, 3-1/2" Outside Dia (BULK-PT-CAC-12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.236" Thick (BULK-PS-PC-612)
- ZORO SELECT Slotted Shim 5 x 5" x 0.125", Pk5 (36D769)
- ZORO SELECT Flat, 3003 Alum, 3/16 In T, 2 1/2 In x 1 Ft (SB-3003-0190-25-12)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1/2 Inx6 ft (4YTZ6)
- ZORO SELECT General Purpose SS, 36" Overall L (4F.125X.75-36)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/8Tx1 1/4 Inx6 ft (4YTY1)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock