Shop All Stainless Steel Tube Stock
Onlinemetals
1.25" x 0.032" Brass Square Tube 272-H80
Mfr # 21648
Zoro # G907070684
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 272
- Length 48
- Wall Thickness 0.032
- Standards ASTM B135
Product Information
- Brand Onlinemetals
- MFR # 21648
- Zoro # G907070684
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Description
Brass Square Tube 272 provides a good mix of strength, harness, formability, and corrosion resistance 272 is rated as excellent for cold working and is almost exclusively used in brass tubing It is typically used in fasteners, heat exchangers, and tubing for industrial projects
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Copper Sheet Metal, .064"x4"x6" (6610)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.063" Thick (BULK-PS-PP-314)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 12 L. (6562)
- ZORO SELECT 0.1875" x 3" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10021_72_0)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (14825_48_0)
- ZORO SELECT Sq Tube, 304SS, 1 1/2 ODx 1 3/8 ID Sq, 6 ft (4YUJ7)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- Onlinemetals Stainless Steel Tube Stock