Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.375" ID x 1.75" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized
Mfr # 14012
Zoro # G307076545
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 932
- Thickness 0.188
- Length 72
- Standards ASTM B505
Product Information
- Brand Onlinemetals
- MFR # 14012
- Zoro # G307076545
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 72 |
Details
Description
Bronze Hollowbar 932 will finish to the stated dimensions It is hard, strong, resistant to wear, corrosion, and impacts, easily machined, and ductile 932 is one of the most popular bronze alloys and the standard for general purpose applications It can be easily soldered and brazed, but shouldn't be welded 932 is typically used in bushings, thrust washers, bearings, pumps, light duty gears, and valve components
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-246)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/4" Thick x 3ft Width x 20ft Length (20-103)
- STEELWORKS Boltmaster 11676 0.19 x 2 x 36 in. Flat Steel Bar (134581)
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (1090_24_0)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- STANLEY Steel Flat Bar Galv 1/8X3/4X48 (N179-994)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 (87133)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1/2 Inx6 ft (4YTX6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock