Onlinemetals
1.375" Stainless Round Bar 303-Annealed Cold Finish
- Zoro #: G607069926
- Mfr #: 2022
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 303
- Length: 12
- Standards: AMS 5640, ASTM A582
$62.75
Subtotal: $62.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ONLINEMETALS 0.375" x 2.5" Copper Rectangle Bar 110-H02 4302
- ONLINEMETALS 0.625" x 2" Stainless Rectangle Bar 304/304L 4442
- ONLINEMETALS 0.875" ID x 1.125" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized 13989
- ONLINEMETALS 0.75" PEEK (Polyetheretherketone) Round Rod Natural 15377
- ONLINEMETALS 0.875" Stainless Round Bar 303-Annealed Cold Finish 2018
- ONLINEMETALS 0.5" x 3" Stainless Rectangle Bar 304/304L 4437
- ONLINEMETALS 0.015" Stainless Sheet 304-Annealed 2B 6832
- ONLINEMETALS 0.105" Stainless Sheet 304-Annealed 2B 6830
- ONLINEMETALS 0.024" Stainless Sheet 304-Annealed 2B 6824
- ZORO SELECT Stainless Hex Bar, 6 in Overall L 3H.875-6
- STARRETT 496 5/32x1x36 01 Flat Stock 54326
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock