Shop All Stainless Steel Tube Stock
Onlinemetals
1.5" Polycarbonate Plate Machine Grade Clear
Mfr # 13158
Zoro # G307073780
Free Shipping & Returns
$1,205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Polycarbonate
- Length 36
- Wall Thickness 1.5
Product Information
- Brand Onlinemetals
- MFR # 13158
- Zoro # G307073780
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 36 |
Details
Description
Plastic SheetPlate Polycarbonate Machine grade Clear offers extremely high impact strength, outstanding stability, light weight, and is much easier to machine than other grades of polycarbonate Polycarbonate also has a high temperature range, from 40 to 280 F It is typically used in bulletproof windows, CDs, protoyping parts, and numerous other projects where it replaces glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F3-74)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 3/4", 1 ft. L. (T63S2X.125-12)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2" Dia. (1UXD3)
- ZORO SELECT Yellow Garolite G-10/FR4 Sheet Stock 48" L x 24" W x 1/32" Thick (BULK-CS-GFR4-1)
- ONLINEMETALS 1" Acetal Round Rod Delrin Homopolymer Black (6569)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ZORO SELECT Stainless Round Tube, 48 in Overall L (6987_48_0)
- ZORO SELECT Sq Tube, 304SS, 1/2 OD Sq x 3/8 ID Sq, 6 ft (4YUJ3)
- ZORO SELECT Sq Tube, 304SS, 1 1/4 OD x1 1/8 ID Sq, 6 ft (4YUJ6)
- ZORO SELECT Sq Tube, 304SS, 1 OD Sq x 3/4 ID Sq, 6 ft (4YUL5)
- Onlinemetals Stainless Steel Tube Stock