Shop All Alloy Steel Rods
Onlinemetals
1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded
Mfr # 7018
Zoro # G307079010
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Aluminum
- Alloy Type 6061
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B308
Product Information
- Brand Onlinemetals
- MFR # 7018
- Zoro # G307079010
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 24 |
Details
Description
Aluminum TBar 6061T6 Extruded exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 2.75 ID X 3.50 OD [Ft] (TNYLMD2.750X3.500)
- ZORO SELECT Flat Stock, 0.188", 1/2" W, 6 ft. (CUREC00296)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.062 Thick, 36 X 48 (SCANNA.062CE-36X48)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 5/8" Dia. (2XMG7)
- ONLINEMETALS 1.25" OD x 0.25" Wall x 0.75" ID Aluminum Round Tube 6061-T6-Extruded (7003)
- ONLINEMETALS 0.6875" Alloy Steel Round Bar 4140-Annealed Cold Finish (15487)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/16, 0.4375 In (O1D7166)
- ZORO SELECT Oil Hard Drill Rod, O1, M, 0.295 In (O1DM6)
- ZORO SELECT Water Hard Drill Rod, W1, 1/4, 0.25 In (W1D146)
- ZORO SELECT Oil Hard Drill Rod, O1, N, 0.302 In (O1DN6)
- ZORO SELECT Oil Hard Drill Rod, O1, 7/64, 0.1093 In (O1D7646)
- Onlinemetals Alloy Steel Rods