Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
15 x 35 Carbon Steel Rectangle Bar 1018 Cold Finish, 36 Length
Mfr # 22237
Zoro # G907082564
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type 1018
- Thickness 1.5
- Width 3.5
- Length 36
Product Information
- Brand Onlinemetals
- MFR # 22237
- Zoro # G907082564
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 3.5 |
Length | 36 |
Details
Description
Cold Roll Rectangle Bar 1018 Cold Finish offers a good blend of strength, some ductility, ease of welding and machining 1018, the most popular of the coldrolled steels, is chemically similar to A36 HotRolled steel, but the finishing process offers superior surface finish and mechanical properties It is typically used in pins, rods, shafts, spindles, and sprockets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 3/8 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-68)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 3/4 in W, 25 ft L, 3/4 in Thick, Black (P8175ULRL00.75XOH)
- ZORO SELECT Cork Sheet, CR117, 6.0mm Th, 24 x 36 In (4NMG4)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 12" W x 1" Thick (BULK-PS-ABS-274)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx1/2 Inx6 ft (4YTX6)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx2 In x 6 ft (4YUA3)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18645_24_0)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock