Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.75" OD x 0.12" Wall x 1.51" ID Brass Round Tube-H58 Seamless
Mfr # 4376
Zoro # G707076152
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type Brass-Alloy
- Length 24
- Standards ASTM B135
Product Information
- Brand Onlinemetals
- MFR # 4376
- Zoro # G707076152
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 24 |
Details
Description
Brass Round Tube Seamless 260270272330 provides a good mix of strength, harness, formability, and corrosion resistance Offered in the 260, 270, 272, and 330 alloys, Brass seamless tubes are frequently used in outdoor and indoor design elements Alloys are not differentiated and are dependent on availability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Sheet Stock 48" L x 24" W x 0.500" Thick (G15-.50F-24X48)
- ZORO SELECT Foil Roll, Alum, 0.005 Th x 36 In W, 100 Ft (4UGG7)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 3 ft L. (18018_36_0)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0120 In (16490)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- STANLEY Steel Flat Bar Galv 1/8X3/4X48 (N179-994)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18654_24_0)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X1-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock