Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.75" Stainless Round Bar 303-Annealed Cold Finish
Mfr # 2025
Zoro # G607070137
product price: $671.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 303
- Length 144
- Standards AMS 5640, ASTM A582
Product Information
- Brand Onlinemetals
- MFR # 2025
- Zoro # G607070137
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Description
Stainless Round Bar 303 is one of the easiest stainless steel alloys to machine, grind and polish Toughness and corrosion resistance are slightly lower than most other stainless steels as a result It is typically used in aircraft applications, machine parts, pump and valve parts, architectural applications, nuts, and bolts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 48 (SACRNG.125CEP-48X48)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18668_24_0)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0250 In, 6 In (17735)
- WILTON Plain Pad For Stock No. 63259 - 63282 (2909102)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness (87157)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/8 Tx3 In x 6 ft (4YTY4)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18654_24_0)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock