Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.75" Titanium Round Bar 6Al-4V
Mfr # 6782
Zoro # G607077730
Free Shipping & Returns
$1,710.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- Alloy Type 6Al-4V
- Length 72
- Standards AMS 4928, AMS 4967, AMS 6931, AMS/MIL T-9047 (call for availability), ASTM B348
Product Information
- Brand Onlinemetals
- MFR # 6782
- Zoro # G607077730
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 72 |
Details
Description
Titanium Round Bar 6AL4V offers a high strengthtoweight ratio, light weight, and excellent corrosion resistance 6AL4V, also known as Grade 5 titanium, is the most popular grade on the market It is typically used in blades, discs, rings, aerospace, automotive parts, fasteners, pressure vessels, cases, hubs, and forgings
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 3/8In Wx18In L (O138388)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (BULK-PS-ACR-25)
- RUBBER-CAL Closed Cell Rubber EPDM - 1" Thick x 39" x 78" (02-129)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (17R1.5-12)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ZORO SELECT General Purpose SS, 12" Overall L (4F.5X1-12)
- ZORO SELECT Annealed Stainless Flat, 24" Overall L (3F1.5X2-24)
- ZORO SELECT Plate Stock, SS, 1/2 in.W, 0.018" Thickness (87157)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18670_24_0)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock