Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
1.75" Titanium Round Bar Grade 2
Mfr # 6793
Zoro # G307072370
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,319.99
Free 30-Day Returns
Key Features
- Material Titanium
- Alloy Type Grade 2
- Length 144
- Standards ASTM B348, ASTM F67 (call for availability)
Product Information
- Brand Onlinemetals
- MFR # 6793
- Zoro # G307072370
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 144 |
Details
Description
Titanium Round Bar Grade 2 offers a high strengthtoweight ratio, high corrosion resistance, high operating temperatures, and light weight Grade 2 is a commercially pure titanium grade that has a strength comparable to 6061T6 aluminum It is typically used in aerospace components, automotive components, cryogenic vessels, heat exchangers, condenser tubing, and pickling baskets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/4" W (BULK-RS-N50-157)
- ZORO SELECT Green HDPE Cutting Board 12" L x 48" W x 0.500" Thick (22JM88)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-70)
- USA INDUSTRIALS Buna-N Rubber Sheet w Adhesive - 60A - 1/4" T x 18" W x 36" L (BULK-RS-H60-785)
- ONLINEMETALS 0.1875" x 1" Stainless Rectangle Bar 316/316L (650)
- ONLINEMETALS 0.5" x 1" Copper Rectangle Bar 110-H02 (4306)
- ONLINEMETALS 0.375" x 1.5" Carbon Steel Rectangle Bar A36 Hot Rolled (10057)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18689_24_0)
- ZORO SELECT Rod Stock, SS, 1 ft. L, 3/32 in. dia., PK2 (87133)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx4 In x 6 ft (4YUA7)
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L (18654_24_0)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock